Shop AMPG
See all product information
Create Account
Combo Barrel, #6-32, 3/8 in Brl Lg, 3/16 in Brl Dia, 18-8 Stainless Steel Unfinished
Mfr # Z4105SS
Zoro # G0793981
product price:Â
$
1.49
/ea
Sold in multiples of 7 for $10.43
Key Features
System of Measurement
Inch
Type
Barrel
Thread Size
#6-32
Material
18-8 Stainless Steel
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4105SS
- Zoro #
- G0793981
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Combo Barrel
- System of Measurement
- Inch
- Type
- Barrel
- Material
- 18-8 Stainless Steel
- Finish
- Unfinished
- Barrel Head Style
- Truss
- Barrel Drive Type
- Combo
- Drive Type
- Combo Drive
- Head Style
- Truss
Description
Combo Barrel, 3/16X3/8, 6-32 18-8 SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.