Shop AMPG
See all product information
Create Account
Combo Barrel, 1/4"-20, 1-1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished
Mfr # Z4449T6S
Zoro # G0814875
product price:Â
$
15.95
/ea
Key Features
System of Measurement
Inch
Type
Barrel
Thread Size
1/4"-20
Material
18-8 Stainless Steel
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4449T6S
- Zoro #
- G0814875
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Combo Barrel
- System of Measurement
- Inch
- Type
- Barrel
- Material
- 18-8 Stainless Steel
- Finish
- Unfinished
- Barrel Head Style
- Truss
- Barrel Drive Type
- 6 Lobe
- Grip Range
- 3/4
- Drive Type
- 6 Lobe with Pin
- Head Style
- Truss
Description
Combo Barrel, 5/16X1-1/2,6Lbe/Pin 1/4-20