Shop AMPG
See all product information
Create Account
Combo Barrel, 1/4"-20, 5/8 in Brl Lg, 5/16 in Brl Dia, 316 Stainless Steel Unfinished
Mfr # Z4137-316SS
Zoro # G0811393
product price:Â
$
6.75
/ea
Sold in multiples of 2 for $13.50
Key Features
System of Measurement
Inch
Type
Barrel
Thread Size
1/4"-20
Material
316 Stainless Steel
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4137-316SS
- Zoro #
- G0811393
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Combo Barrel
- System of Measurement
- Inch
- Type
- Barrel
- Material
- 316 Stainless Steel
- Finish
- Unfinished
- Barrel Head Style
- Truss
- Barrel Drive Type
- Combo
- Head Style
- Truss
- Drive Type
- Combo Drive
Description
Combo Barrel, 5/16X5/8, 1/4-20 316 SS