Shop AMPG
See all product information
Create Account
Combo Barrel/Screw, #6-32, 3/8 to 1/2 in Brl Lg, 3/16 in Brl Dia, 316 Stainless Steel Unfinished
Mfr # Z4105-316SS-PAK
Zoro # G0793799
product price:Â
$
9.15
/ea
Sold in multiples of 2 for $18.30
Key Features
System of Measurement
Inch
Type
Barrel & Screw
Thread Size
#6-32
Material
316 Stainless Steel
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4105-316SS-PAK
- Zoro #
- G0793799
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #6-32
- Barrel Length
- 3/8 to 1/2 in
- Barrel Diameter
- 3/16 in
- Outside Dia.
- 3/16"
- Barrel Dia.
- 3/16
Details
- Item
- Combo Barrel/Screw
- System of Measurement
- Inch
- Type
- Barrel & Screw
- Material
- 316 Stainless Steel
- Finish
- Unfinished
- Barrel Head Style
- Truss
- Barrel Drive Type
- Combo
- Drive Type
- Combo Drive
- Head Style
- Truss
- Grip Range
- 3/8 to 1/2
Description
Combo Barrel/Screw,3/16X3/8, 6-32 316 SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov