Shop AMPG
See all product information
Create Account
Combo Barrel/Screw, 1/4"-20, 5/8 to 3/4 in Brl Lg, 5/16 in Brl Dia, 316 Stainless Steel Unfinished
Mfr # Z4137-316SS-PAK
Zoro # G0811770
product price:Â
$
10.15
/ea
Key Features
System of Measurement
Inch
Type
Barrel & Screw
Thread Size
1/4"-20
Material
316 Stainless Steel
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4137-316SS-PAK
- Zoro #
- G0811770
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Combo Barrel/Screw
- System of Measurement
- Inch
- Type
- Barrel & Screw
- Material
- 316 Stainless Steel
- Finish
- Unfinished
- Barrel Head Style
- Truss
- Barrel Drive Type
- Combo
- Drive Type
- Combo Drive
- Head Style
- Truss
- Grip Range
- 5/8 to 3/4
Description
Combo Barrel/Screw,5/16X5/8,1/4-20 316SS