Shop AMPG

Combo Barrel/Screw, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Black Oxide

  • Mfr # Z4125SS-BX

  • Zoro # G0788923


product price: 
$
11.19
/ea

Key Features

System of Measurement
Inch
Type
Barrel
Thread Size
#8-32
Material
18-8 Stainless Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z4125SS-BX
Zoro #
G0788923
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Barrel Length
3/8 in
Barrel Diameter
13/64 in
Barrel Head Height
3/32 in
Barrel Dia.
13/64 in
Barrel Thread Depth
3/8 in
Barrel Head Dia.
3/8 in
Outside Dia.
13/64"
Barrel Head Diameter
3/8 in

Details

Item
Combo Barrel/Screw
System of Measurement
Inch
Type
Barrel
Material
18-8 Stainless Steel
Finish
Black Oxide
Barrel Head Style
Truss
Barrel Drive Type
Combo
Drive Type
Combo Drive
Head Style
Truss

Description

Combo Barrel/Scrw,13/64X3/8,8-32 SSBlack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.