Shop AMPG

Binding Screw, #10-24 Thd Sz, 18-8 Stainless Steel

  • Mfr # Z4025SS

  • Zoro # G0781293


product price: 
$
4.39
/ea
Sold in multiples of 3 for $13.17

Key Features

Type
Shoulder Screw
Thread Size
#10-24
Screw Head Style
Truss
Material
18-8 Stainless Steel
Finish
Unfinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z4025SS
Zoro #
G0781293
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Screw Shoulder Length
1/4 in
Barrel Length
5/16 in
Barrel Head Dia.
7/16 in
Barrel Head Height
1/8 in
Screw Thread Length
5/16 in
Screw Shoulder Dia.
1/4 in

Details

Item
Binding Screw
Type
Shoulder Screw
Screw Head Style
Truss
Material
18-8 Stainless Steel
Finish
Unfinished
Drive Type
Combo Drive

Description

Combo Shld Screw, 10-24X5/16, 18-8 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.