Shop AMPG
See all product information
Create Account
Binding Screw, #10-24 Thd Sz, 410 Stainless Steel
Mfr # Z4085-410HZ
Zoro # G0781153
product price:Â
$
5.49
/ea
Sold in multiples of 2 for $10.98
Key Features
Type
Shoulder Screw
Screw Head Style
Truss
Material
410 Stainless Steel
Finish
Zinc Plated
Barrel Head Height
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4085-410HZ
- Zoro #
- G0781153
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #10-24
- Barrel Head Height
- 1/8 in
- Barrel Length
- 5/16 in
- Screw Shoulder Length
- 1/4 in
- Barrel Head Dia.
- 7/16 in
- Screw Thread Length
- 5/16 in
- Screw Shoulder Dia.
- 1/4 in
Details
- Item
- Binding Screw
- Type
- Shoulder Screw
- Screw Head Style
- Truss
- Material
- 410 Stainless Steel
- Finish
- Zinc Plated
- Drive Type
- Combo Drive
Description
Combo Shld Screw, 10-24X5/16,HT 410SS Zn
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov