Shop AMPG
See all product information
Create Account
Binding Screw, 1/4"-20 Thd Sz, 18-8 Stainless Steel
- Mfr # Z4050SS
- Zoro # G0774339
product price:Â
$
4.85
/ea
Sold in multiples of 2 for
$9.70
Key Features
Type
Shoulder Screw
Thread Size
1/4"-20
Screw Head Style
Truss
Material
18-8 Stainless Steel
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4050SS
- Zoro #
- G0774339
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/4"-20
- Barrel Head Dia.
- 9/16 in
- Barrel Head Height
- 5/32 in
- Screw Shoulder Dia.
- 5/16 in
- Screw Thread Length
- 5/16 in
- Barrel Length
- 5/16 in
- Screw Shoulder Length
- 1/8 in
Details
- Item
- Binding Screw
- Type
- Shoulder Screw
- Screw Head Style
- Truss
- Material
- 18-8 Stainless Steel
- Finish
- Unfinished
- Drive Type
- Combo Drive
Description
Combo Shld Screw, 1/4-20X5/16, 18-8 SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.