Shop AMPG
See all product information
Create Account
Binding Screw, 1/4"-20 Thd Sz, 410 Stainless Steel
Mfr # Z4095-410HZ
Zoro # G0774409
product price:Â
$
5.99
/ea
Sold in multiples of 2 for $11.98
Key Features
Type
Shoulder Screw
Screw Head Style
Truss
Material
410 Stainless Steel
Finish
Zinc Plated
Barrel Length
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4095-410HZ
- Zoro #
- G0774409
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/4"-20
- Barrel Length
- 5/16 in
- Screw Thread Length
- 5/16 in
- Barrel Head Height
- 5/32 in
- Screw Shoulder Length
- 1/8 in
- Barrel Head Dia.
- 9/16 in
- Screw Shoulder Dia.
- 5/16 in
Details
- Item
- Binding Screw
- Type
- Shoulder Screw
- Screw Head Style
- Truss
- Material
- 410 Stainless Steel
- Finish
- Zinc Plated
- Drive Type
- Combo Drive
Description
Combo Shld Screw,1/4-20X5/16,HT 410SS Zn
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.