Shop AMPG
See all product information
Create Account
Combo Barrel, #10-24, 1-1/4 in Brl Lg, 1/4 in Brl Dia, Steel Black Zinc Plated
Mfr # Z4420-BLACK
Zoro # G0777671
product price:Â
$
1.19
/ea
Sold in multiples of 8 for $9.52
Key Features
Type
Barrel
Thread Size
#10-24
Material
Steel
Finish
Black Zinc Plated
Barrel Length
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4420-BLACK
- Zoro #
- G0777671
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #10-24
- Barrel Length
- 1-1/4 in
- Barrel Diameter
- 1/4 in
- Barrel Thread Depth
- 3/8 in
- Outside Dia.
- 1/4"
- Barrel Head Dia.
- 7/16 in
- Barrel Head Height
- 1/8 in
- Barrel Dia.
- 1/4 in
- Barrel Head Diameter
- 7/16 in
Details
- Item
- Combo Barrel
- Type
- Barrel
- Material
- Steel
- Finish
- Black Zinc Plated
- Barrel Head Style
- Truss
- Drive Type
- Combo Drive
- Head Style
- Truss
Description
ComboBarrel,1/4X1-1/4,10-24 Stl Black Zn
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov