Shop AMPG
See all product information
Create Account
Combo Barrel, 1/4"-20, 1-1/4 in Brl Lg, 5/16 in Brl Dia, Steel Black Zinc Plated
Mfr # Z4448-BLACK
Zoro # G0815289
product price:Â
$
2.99
/ea
Sold in multiples of 3 for $8.97
Key Features
System of Measurement
Inch
Type
Barrel
Thread Size
1/4"-20
Material
Steel
Finish
Black Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4448-BLACK
- Zoro #
- G0815289
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Combo Barrel
- System of Measurement
- Inch
- Type
- Barrel
- Material
- Steel
- Finish
- Black Zinc Plated
- Barrel Head Style
- Truss
- Barrel Drive Type
- Combo
- Drive Type
- Combo Drive
- Head Style
- Truss
Description
ComboBarrel,5/16X1-1/4,1/4-20 Stl Blk Zn