Shop AMPG
See all product information
Create Account
Combo Barrel, 1/4"-20, 3/4 in Brl Lg, 5/16 in Brl Dia, Steel Black Zinc Plated
Mfr # Z4444-BLACK
Zoro # G0815243
product price:Â
$
2.19
/ea
Sold in multiples of 4 for $8.76
Key Features
System of Measurement
Inch
Type
Barrel
Thread Size
1/4"-20
Material
Steel
Finish
Black Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4444-BLACK
- Zoro #
- G0815243
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/4"-20
- Barrel Length
- 3/4 in
- Barrel Diameter
- 5/16 in
- Barrel Head Dia.
- 9/16 in
- Barrel Thread Depth
- 3/8 in
- Barrel Dia.
- 5/16 in
- Barrel Head Height
- 9/64 in
- Outside Dia.
- 5/16"
- Barrel Head Diameter
- 9/16 in
Details
- Item
- Combo Barrel
- System of Measurement
- Inch
- Type
- Barrel
- Material
- Steel
- Finish
- Black Zinc Plated
- Barrel Head Style
- Truss
- Barrel Drive Type
- Combo
- Drive Type
- Combo Drive
- Head Style
- Truss
Description
ComboBarrel,5/16X3/4,1/4-20 Stl Black Zn
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov