Shop AMPG
See all product information
Create Account
1/4"-20 x 25 mm Hex Low Profile Machine Screw, Nickel Plated Steel
Mfr # Z4480-NI
Zoro # G0772001
product price:Â
$
2.15
/ea
Sold in multiples of 4 for $8.60
Key Features
System of Measurement
Inch and Metric
Fastener Length
25 mm
Head Type
Low Profile
Thread Size
1/4"-20
Drive
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4480-NI
- Zoro #
- G0772001
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fastener Length
- 25 mm
- Thread Size
- 1/4"-20
- Head Dia.
- 17 mm
- Head Height
- 2 mm
- Minimum Thread Length
- 22 mm
- Drive Size
- 5 mm
Details
- Item
- Connector Furniture Bolt
- System of Measurement
- Inch and Metric
- Head Type
- Low Profile
- Drive
- Hex
- Material
- Steel
- Finish
- Nickel Plated
- Tip Style
- Male Machine Screw
Description
Conn Bolt,1/4-20X25mm, Steel Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov