Shop AMPG
See all product information
Create Account
1/4"-20 x 80 mm Hex Low Profile Machine Screw, Bronze Plated Steel
Mfr # Z4488-BZ
Zoro # G0776070
product price:Â
$
8.19
/ea
Sold in multiples of 2 for $16.38
Key Features
System of Measurement
Inch and Metric
Fastener Length
80 mm
Thread Size
1/4"-20
Head Type
Low Profile
Drive
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4488-BZ
- Zoro #
- G0776070
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Connector Furniture Bolt
- System of Measurement
- Inch and Metric
- Head Type
- Low Profile
- Drive
- Hex
- Material
- Steel
- Finish
- Bronze Plated
- Tip Style
- Male Machine Screw
Description
Conn Bolt,1/4-20X80mm, Steel Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.