Shop AMPG
See all product information
Create Account
1/4"-20 x 90 mm Hex Low Profile Machine Screw, Brass Plated Steel
Mfr # Z4489-BR
Zoro # G0776490
product price:Â
$
5.75
/ea
Sold in multiples of 2 for $11.50
Key Features
System of Measurement
Inch and Metric
Fastener Length
90 mm
Head Type
Low Profile
Thread Size
1/4"-20
Drive
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4489-BR
- Zoro #
- G0776490
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Connector Furniture Bolt
- System of Measurement
- Inch and Metric
- Head Type
- Low Profile
- Drive
- Hex
- Material
- Steel
- Finish
- Brass Plated
- Tip Style
- Male Machine Screw
Description
Conn Bolt, 1/4-20X90mm, Steel Brass