Shop AMPG
See all product information
Create Account
5/16"-18 x 80 mm Hex Low Profile Machine Screw, Black Oxide Steel
- Mfr # Z4497-BX
- Zoro # G0813679
product price:Â
$
3.25
/ea
Sold in multiples of 3 for
$9.75
Key Features
System of Measurement
Inch and Metric
Fastener Length
80 mm
Head Type
Low Profile
Thread Size
5/16"-18
Drive
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4497-BX
- Zoro #
- G0813679
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fastener Length
- 80 mm
- Thread Size
- 5/16"-18
- Head Height
- 2 mm
- Head Dia.
- 17 mm
- Minimum Thread Length
- 40 mm
- Drive Size
- 5 mm
Details
- Item
- Connector Furniture Bolt
- System of Measurement
- Inch and Metric
- Head Type
- Low Profile
- Drive
- Hex
- Material
- Steel
- Finish
- Black Oxide
- Tip Style
- Male Machine Screw
Description
Conn Bolt, 5/16-18X80mm, Steel Black Ox
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.