Shop AMPG
See all product information
Create Account
Rivet Nut, 1/4"-20 Thread Size, 12mm L, Steel
- Mfr # Z4452-BR
- Zoro # G0725171
product price:Â
$
2.75
/ea
Sold in multiples of 4 for
$11.00
Key Features
Thread Size
1/4"-20
Material
Steel
Finish
Brass Plated
Overall Length
12mm
System of Measurement
Inch/Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4452-BR
- Zoro #
- G0725171
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/4"-20
- Overall Length
- 12mm
Details
- Item
- Rivet Nut
- Material
- Steel
- Finish
- Brass Plated
- System of Measurement
- Inch/Metric
- Nut Style
- Female Barrel
- Fastener Finish
- Brass Plated
Description
Conn Nut,1/4-20, 12mm Lg Steel Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.