Shop AMPG

Rivet Nut, 1/4"-20 Thread Size, 12mm L, Steel

  • Mfr # Z4452-BZ

  • Zoro # G0725162


product price: 
$
4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Thread Size
1/4"-20
Material
Steel
Finish
Dark Bronze Plated
Overall Length
12mm
System of Measurement
Inch/Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z4452-BZ
Zoro #
G0725162
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Rivet Nut
Material
Steel
Finish
Dark Bronze Plated
System of Measurement
Inch/Metric
Fastener Finish
Dark Bronze Plated
Nut Style
Female Barrel

Description

Conn Nut,1/4-20, 12mm Lg Steel Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.