Shop AMPG
See all product information
Create Account
Rivet Nut, 5/16"-18 Thread Size, 17mm L, Steel
Mfr # Z4460-BR
Zoro # G0811910
product price:Â
$
3.29
/ea
Sold in multiples of 3 for $9.87
Key Features
Material
Steel
Finish
Brass Plated
Overall Length
17mm
System of Measurement
Inch/Metric
Nut Style
Female Barrel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4460-BR
- Zoro #
- G0811910
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Rivet Nut
- Material
- Steel
- Finish
- Brass Plated
- System of Measurement
- Inch/Metric
- Nut Style
- Female Barrel
- Fastener Finish
- Brass Plated
Description
Conn Nut,5/16-18, 17mm Lg Steel Brass