Shoulder Screw, 1/4"-20 Thr Sz, 35 mm Thr Lg, 18 mm Shoulder Lg, Steel
- Mfr # Z4477-BX
- Zoro # G0770032
product price:Â
$
4.15
/ea
Sold in multiples of 3 for
$12.45
Key Features
Truss Head
Torx Drive
System of Measurement
Inch and Metric
Thread Size
1/4"-20
Shoulder Diameter
9 mm
Shoulder Length
18 mm
Drive Size
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4477-BX
- Zoro #
- G0770032
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/4"-20
- Shoulder Diameter
- 9 mm
- Shoulder Length
- 18 mm
- Drive Size
- 5 mm
- Head Diameter
- 17 mm
- Head Height
- 2 mm
- Thread Length
- 35 mm
- Diameter Thread Size
- 1/4"-20
Details
- System of Measurement
- Inch and Metric
- Head Type
- Truss
- Drive Type
- Torx
- Material
- Steel
- Finish
- Black Oxide
- Item
- Shoulder Screw
- Type
- Connector Bolt with Shoulder
- Tip Style
- Male Shoulder Screw
Description
Conn Shdr Bolt, 1/4-20X100mm, Stl Blk Ox
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.