Shop AMPG
See all product information
Create Account
Shoulder Screw, 1/4"-20 Thr Sz, 35 mm Thr Lg, 18 mm Shoulder Lg, Steel
Mfr # Z4477-ZN
Zoro # G0770069
product price:Â
$
4.65
/ea
Sold in multiples of 2 for $9.30
Key Features
Truss Head
Torx Drive
System of Measurement
Inch and Metric
Thread Size
1/4"-20
Shoulder Diameter
9 mm
Shoulder Length
18 mm
Drive Size
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4477-ZN
- Zoro #
- G0770069
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/4"-20
- Shoulder Diameter
- 9 mm
- Shoulder Length
- 18 mm
- Drive Size
- 5 mm
- Head Diameter
- 17 mm
- Head Height
- 2 mm
- Thread Length
- 35 mm
- Diameter Thread Size
- 1/4"-20
Details
- System of Measurement
- Inch and Metric
- Head Type
- Truss
- Drive Type
- Torx
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Shoulder Screw
- Tip Style
- Male Shoulder Screw
- Type
- Connector Bolt with Shoulder
Description
Conn Shdr Bolt, 1/4-20X100mm, Stl Zinc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov