Shop AMPG
See all product information
Create Account
Coupling Nut, 5/8"-11, Steel, Black Oxide, 1-5/8 in Lg, 1-1/16 in Hex Wd
- Mfr # Z0087
- Zoro # G0642089
product price:Â
$
10.99
/ea
Key Features
Material
Steel
Finish
Black Oxide
Overall Length
1-5/8 in
Hex Width
1-1/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0087
- Zoro #
- G0642089
- UPC #
- -
- Country of Origin
- United States
- Item
- Coupling Nut
- Material
- Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- 5/8"-11
- Overall Length
- 1-5/8 in
- Hex Width
- 1-1/16 in
Description
Coupling Nut,1-5/8 In. L,5/8 In.-11 Size,Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.