
Coupling Nut, 5/16"-18, Aluminum, Plain, 1 in Lg, 7/16 in Hex Wd
Mfr # NUT60851618
Zoro # G0640092
product price:Â $8.49
/eaKey Features
Material
Aluminum
Finish
Plain
Overall Length
1 in
Hex Width
7/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NUT60851618
Zoro #
G0640092
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Overall Length
1 in
Hex Width
7/16 in
Details
Item
Coupling Nut
Material
Aluminum
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Description
Coupling Nut,1 In. L,5/16 In.-18 Size,Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.