Shop AMPG
See all product information
Create Account
Coupling Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 1-1/2 in Lg, 3/8 in Hex Wd
Mfr # NUT6511024RL
Zoro # G0640698
product price:Â
$
10.19
/ea
Key Features
Thread Size
#10-24
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Overall Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT6511024RL
- Zoro #
- G0640698
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-24
- Overall Length
- 1-1/2 in
- Hex Width
- 3/8 in
Details
- Item
- Coupling Nut
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Plain
- System of Measurement
- Inch
- Thread Direction
- Right to Left Hand
Description
Coupling Nut,#10-24 Size,SS Grade 18-8