Shop AMPG
See all product information
Create Account
Coupling Nut, #10-32, 316 Stainless Steel, Not Graded, Plain, 3/4 in Lg, 3/8 in Hex Wd
Mfr # NUT6521032
Zoro # G0641328
product price:Â
$
9.69
/ea
Key Features
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Overall Length
3/4 in
Hex Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUT6521032
- Zoro #
- G0641328
- UPC #
- -
- Country of Origin
- United States
- Item
- Coupling Nut
- Material
- 316 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Plain
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
Description
Coupling Nut,#10-32 Size,SS Grade 316
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.