Coupling Nut, #6-32, Brass, Plain, 1/2 in Lg, 5/16 in Hex Wd

  • Mfr # NUT609632

  • Zoro # G0640643


product price:  $9.99
/ea

Key Features

Material
Brass
Finish
Plain
Overall Length
1/2 in
Hex Width
5/16 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NUT609632
Zoro #
G0640643
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Overall Length
1/2 in
Hex Width
5/16 in

Details

Item
Coupling Nut
Material
Brass
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded

Description

Coupling Nut,1/2" L,#6-32 Size,Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products