Shop AMPG
See all product information
Create Account
Coupling Nut, #1-8, Steel, Black Oxide, 2-1/2 in Lg, 1-5/8 in Hex Wd
Mfr # Z0090
Zoro # G0642122
product price:Â
$
25.19
/ea
Key Features
Material
Steel
Finish
Black Oxide
Overall Length
2-1/2 in
Hex Width
1-5/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0090
- Zoro #
- G0642122
- UPC #
- -
- Country of Origin
- United States
- Item
- Coupling Nut
- Material
- Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
Description
Coupling Nut,2-1/2" L,1"-8 Size,Steel