Shop AMPG

Coupling Nut, 3/4"-16, Stainless Steel, Grade 316, Plain, 2-1/4 in Lg, 1 in Hex Wd

  • Mfr # NUT6523416

  • Zoro # G0641282


product price: 
$
51.39
/ea

Key Features

Material
Stainless Steel
Material Grade/Class
Grade 316
Finish
Plain
Overall Length
2-1/4 in
Hex Width
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NUT6523416
Zoro #
G0641282
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-16
Overall Length
2-1/4 in
Hex Width
1 in

Details

Item
Coupling Nut
Material
Stainless Steel
Material Grade/Class
Grade 316
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded

Description

Coupling Nut,2-1/4 In. H,3/4 In.-16 Size,SS

Ratings & reviews

Explore more products