Shop AMPG
See all product information
Coupling Nut, 7/8"-9, Steel, Black Oxide, 2-1/4 in Lg, 1-7/16 in Hex Wd
Mfr # Z0089
Zoro # G0642113
product price:Â $23.29
/eaKey Features
Material
Steel
Finish
Black Oxide
Overall Length
2-1/4 in
Hex Width
1-7/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z0089
Zoro #
G0642113
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
7/8"-9
Overall Length
2-1/4 in
Hex Width
1-7/16 in
Details
Item
Coupling Nut
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Description
Coupling Nut,2-1/4 In. L,7/8 In.-9 Size,Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.