Shop AMPG
See all product information
Create Account
Coupling Nut, 5/8"-18, Stainless Steel, Grade 316, Plain, 2-1/8 in Lg, 13/16 in Hex Wd
Mfr # NUT6525818
Zoro # G0641249
product price:Â
$
31.89
/ea
Key Features
Material
Stainless Steel
Material Grade/Class
Grade 316
Finish
Plain
Overall Length
2-1/8 in
Hex Width
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUT6525818
- Zoro #
- G0641249
- UPC #
- -
- Country of Origin
- United States
- Item
- Coupling Nut
- Material
- Stainless Steel
- Material Grade/Class
- Grade 316
- Finish
- Plain
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
Description
Coupling Nut,2-1/8 In. H,5/8 In.-18 Size,SS