Shop AMPG
See all product information
Create Account
Coupling Nut, 9/16"-18, Stainless Steel, Grade 18-8, Plain, 2-1/8 in Lg, 13/16 in Hex Wd
Mfr # NUT65191F
Zoro # G0640810
product price:Â
$
37.99
/ea
Key Features
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Overall Length
2-1/8 in
Hex Width
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT65191F
- Zoro #
- G0640810
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 9/16"-18
- Overall Length
- 2-1/8 in
- Hex Width
- 13/16 in
Details
- Item
- Coupling Nut
- Material
- Stainless Steel
- Material Grade/Class
- Grade 18-8
- Finish
- Plain
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
Description
Coupling Nut,2-1/8 In. W,9/16 In.-18 Size,SS