
Shop AMPG
See all product information
Coupling Nut, #2-56, 316 Stainless Steel, Not Graded, Plain, 3/8 in Lg, 1/4 in Hex Wd
Mfr # NUT652256
Zoro # G0641319
product price:Â $7.19
/ea
Sold in multiples of 2 for $14.38
Key Features
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Overall Length
3/8 in
Hex Width
1/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NUT652256
Zoro #
G0641319
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#2-56
Overall Length
3/8 in
Hex Width
1/4 in
Details
Item
Coupling Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Description
Coupling Nut,#2-56 Size,SS Grade 316
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.