Shop AMPG
See all product information
Create Account
Coupling Nut, #10-24, Aluminum, Plain, 3/4 in Lg, 3/8 in Hex Wd
Mfr # NUT6081024
Zoro # G0640040
product price:Â
$
10.39
/ea
Key Features
Material
Aluminum
Finish
Plain
Overall Length
3/4 in
Hex Width
3/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUT6081024
- Zoro #
- G0640040
- UPC #
- -
- Country of Origin
- United States
- Item
- Coupling Nut
- Material
- Aluminum
- Finish
- Plain
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
Description
Coupling Nut,3/4 In. L,#10-24 Size,Aluminum