Shop AMPG
See all product information
Create Account
Coupling Nut, #10-24, Brass, Plain, 3/4 in Lg, 3/8 in Hex Wd
Mfr # NUT6091024
Zoro # G0640573
product price:Â
$
12.99
/ea
Key Features
Material
Brass
Finish
Plain
Overall Length
3/4 in
Hex Width
3/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT6091024
- Zoro #
- G0640573
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-24
- Overall Length
- 3/4 in
- Hex Width
- 3/8 in
Details
- Item
- Coupling Nut
- Material
- Brass
- Finish
- Plain
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
Description
Coupling Nut,3/4" L,#10-24 Size,Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.