Shop AMPG

Coupling Nut, #0-80, 316 Stainless Steel, Not Graded, Plain, 3/8 in Lg, 1/4 in Hex Wd

  • Mfr # NUT652080

  • Zoro # G0641151


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Overall Length
3/8 in
Hex Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUT652080
Zoro #
G0641151
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#0-80
Overall Length
3/8 in
Hex Width
1/4 in

Details

Item
Coupling Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded

Description

Coupling Nut,3/8 In.H,#0-80 Sz,SS Grade 316

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.