Shop AMPG
See all product information
Create Account
Coupling Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 1 in Lg, 5/16 in Hex Wd
Mfr # NUT651632RL
Zoro # G0640628
product price:Â
$
8.79
/ea
Key Features
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Overall Length
1 in
Hex Width
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUT651632RL
- Zoro #
- G0640628
- UPC #
- -
- Country of Origin
- United States
- Item
- Coupling Nut
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Plain
- System of Measurement
- Inch
- Thread Direction
- Right Hand
Description
Coupling Nut,#6-32 Size,SS Grade 18-8