Shop AMPG
See all product information
Create Account
Coupling Nut, 5/16"-18, Steel, Black Oxide, 7/8 in Lg, 9/16 in Hex Wd
Mfr # Z0084
Zoro # G0642037
product price:Â
$
6.92
/ea
Sold in multiples of 2 for $13.84
Key Features
Material
Steel
Finish
Black Oxide
Overall Length
7/8 in
Hex Width
9/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0084
- Zoro #
- G0642037
- UPC #
- -
- Country of Origin
- United States
- Item
- Coupling Nut
- Material
- Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
Description
Coupling Nut,7/8 In. L,5/16 In.-18 Size,Steel