Coupling Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 1 in Lg, 3/8 in Hex Wd

  • Mfr # NUT651832RL

  • Zoro # G0640777


product price:  $9.69
/ea

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Overall Length
1 in
Hex Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUT651832RL
Zoro #
G0640777
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Overall Length
1 in
Hex Width
3/8 in

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand

Description

Coupling Nut,#8-32 Size,SS Grade 18-8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.