Coupling Nut, M2, Stainless Steel, Grade 18-8, Plain, 6 mm Lg, 4 mm Hex Wd

  • Mfr # NUT651M2X0.4

  • Zoro # G0640759


product price:  $9.59
/ea

Key Features

Thread Size
M2
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Overall Length
6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NUT651M2X0.4
Zoro #
G0640759
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M2
Overall Length
6 mm
Hex Width
4 mm

Details

Item
Coupling Nut
Material
Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
System of Measurement
Metric
Thread Direction
Right Hand

Description

Coupling Nut,M2 x 13/32 In. Size

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.