Shop AMPG
See all product information
Create Account
Standard Dowel Pin, 3/16 in Nominal Dia, 1/2 in L, Stainless Steel, 1 PK
Mfr # PIN10500
Zoro # G2527219
product price:Â
$
0.92
/ea
Sold in multiples of 15 for $13.80
Key Features
Pin Type
Standard
System of Measurement
Inch
Nominal Diameter
3/16 in
Shank Length
1/2 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PIN10500
- Zoro #
- G2527219
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Diameter
- 3/16 in
- Shank Length
- 1/2 in
Details
- Item
- Dowel Pin
- Pin Type
- Standard
- System of Measurement
- Inch
- Material
- Stainless Steel
- Rockwell Hardness
- B83
- Standards
- ASTM A582
Description
Dowel Pin,3/16 X 1/2 Dowel Pin 18-8 SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.