Shop AMPG
See all product information
Create Account
Standard Dowel Pin, 7/16 in Nominal Dia, 2 in L, 18-8 Stainless Steel, 1 PK
Mfr # PIN18100
Zoro # G2531114
product price:Â
$
3.59
/ea
Sold in multiples of 5 for $17.95
Key Features
Pin Type
Standard
System of Measurement
Inch
Nominal Diameter
7/16 in
Shank Length
2 in
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PIN18100
- Zoro #
- G2531114
- UPC #
- -
- Country of Origin
- United States
- Item
- Dowel Pin
- Pin Type
- Standard
- System of Measurement
- Inch
- Material
- 18-8 Stainless Steel
- Rockwell Hardness
- B83
- Standards
- ASTM A582
Description
Dowel Pin,7/16 X 1 Dowel Pin 18-8 SS (.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.