Shop AMPG
See all product information
Create Account
Grommet Nut, No Drive, No 10-32 Size, Steel
- Mfr # Z4521
- Zoro # G0642369
product price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Key Features
Finish
Zinc Plated
Basic Material
Steel
Nut Style
Grommet Nut
Type
Hinge Posts (Grommet Nuts)
Dia./Thread Size
10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4521
- Zoro #
- G0642369
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dia./Thread Size
- 10-32
Details
- Item
- Grommet Nut,No Drive,#10-32 Size,Steel
- Finish
- Zinc Plated
- Basic Material
- Steel
- Nut Style
- Grommet Nut
- Type
- Hinge Posts (Grommet Nuts)
- Application
- Superior Appearance
Description
Grommet Nut,No Drive,#10-32 Size,Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.