Shop AMPG
See all product information
Create Account
Grommet Nut, No Drive, No 12-24 Size, SS
- Mfr # Z4771
- Zoro # G0643032
product price:Â
$
8.89
/ea
Key Features
Material
Stainless Steel
Finish
Plain
Type
Hinge Posts (Grommet Nuts)
Nut Style
Grommet Nut
Dia./Thread Size
#12-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4771
- Zoro #
- G0643032
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Dia./Thread Size
- #12-24
Details
- Item
- Grommet Nut,No Drive,#12-24 Size,SS
- Material
- Stainless Steel
- Finish
- Plain
- Type
- Hinge Posts (Grommet Nuts)
- Nut Style
- Grommet Nut
- Application
- Superior Appearance
Description
Grommet Nut,No Drive,#12-24 Size,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.