Grommet Nut, Slotted Drive, No 12-24 Size, SS
- Mfr # Z4516
- Zoro # G0643349
product price:Â
$
8.49
/ea
Key Features
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Material Grade
18-8
Dia./Thread Size
#12-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4516
- Zoro #
- G0643349
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dia./Thread Size
- #12-24
- Nut Height
- 1/2"
Details
- Item
- Grommet Nut,Slotted Drive,#12-24 Size,SS
- System of Measurement
- Inch
- Material
- Stainless Steel
- Finish
- Plain
- Material Grade
- 18-8
- Fastener Finish
- Plain
- Basic Material
- Stainless Steel
- Nut Style
- Grommet Nut
- Type
- Hinge Posts (Grommet Nuts)
- Application
- Superior Appearance
Description
Grommet Nut,Slotted Drive,#12-24 Size,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.