
Grommet Nut, Slotted Drive, No 12-24 Size
Mfr # Z4513
Zoro # G0643358
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
Finish
Brass Plated
Dia./Thread Size
#12-24
Type
Hinge Posts (Grommet Nuts)
Nut Style
Grommet Nut
Application
Superior Appearance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z4513
Zoro #
G0643358
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Dia./Thread Size
#12-24
Details
Item
Grommet Nut,Slotted Drive,#12-24 Size
Finish
Brass Plated
Type
Hinge Posts (Grommet Nuts)
Nut Style
Grommet Nut
Application
Superior Appearance
Description
Grommet Nut,Slotted Drive,#12-24 Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.