Machine Screw Nut, #2-56, Aluminum, Not Graded, Plain, 1/16 in Ht, 50 PK
- Mfr # NUT70002C
- Zoro # G0640880
product price:Â
$
120.99
/pk of 50, $2.42/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
1/16 in
Hex Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT70002C
- Zoro #
- G0640880
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #2-56
- Hex Height
- 1/16 in
- Hex Width
- 3/16 in
- Width Across Flats
- 3/16"
- Dia./Thread Size
- #2-56
- Nut Height
- 1/16"
Details
- Item
- Machine Screw Nut
- Material
- Aluminum
- Material Grade/Class
- Not Graded
- Finish
- Plain
- Standards
- ANSI/ASME B18.6.3
- System of Measurement
- Inch
- Thread Type
- UNC
- Thread Direction
- Right Hand
- Application
- Lightweight
- Nut Style
- Hex Machine Screw
- Basic Material
- Aluminum
- Fastener Finish
- Plain
- Material Grade
- 6061-T6
- Nut Standards
- ANSI/ASME B18.6.3
Description
Hex Machine Screw,#2-56 Size,Alum,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.