Shop AMPG

Machine Screw Nut, #4-40, Aluminum, Not Graded, Plain, 3/32 in Ht

  • Mfr # NUT70004C

  • Zoro # G0641179


product price:  $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
3/32 in
Hex Width
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NUT70004C
Zoro #
G0641179
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Hex Height
3/32 in
Hex Width
1/4 in
Width Across Flats
1/4"
Dia./Thread Size
#4-40
Nut Height
3/32"

Details

Item
Machine Screw Nut
Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Application
Lightweight
Nut Style
Hex Machine Screw
Fastener Finish
Plain
Basic Material
Aluminum
Material Grade
6061-T6
Nut Standards
ANSI/ASME B18.6.3

Description

Hex Machine Screw,#4-40 Size,Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.