
Hex Nut, #10-24, Titanium, Grade 2, Plain, 1/8 in Ht
Mfr # NUT95010C
Zoro # G0641468
product price:Â $9.39
/eaKey Features
Material
Titanium
Material Grade/Class
Grade 2
Finish
Plain
Hex Height
1/8 in
Hex Width
3/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NUT95010C
Zoro #
G0641468
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-24
Hex Height
1/8 in
Hex Width
3/8 in
Details
Item
Hex Nut
Material
Titanium
Material Grade/Class
Grade 2
Finish
Plain
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Description
Hex Nut,#10-24 Size,Titanium Grade 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.