Hex Nut, 3/4"-10 Size, SS Grade 18-8, Plain, 1 13/16 in Wd
- Mfr # NUT20234C
- Zoro # G0639392
product price:Â
$
3.39
/ea
Sold in multiples of 4 for
$13.56
Key Features
Finish
Plain
Hex Width
1 13/16 in
System of Measurement
Inch
Thread Type
Coarse
Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT20234C
- Zoro #
- G0639392
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Width
- 1 13/16 in
- Nut Height
- 41/64"
- Width Across Flats
- 1-1/8"
- Dia./Thread Size
- 3/4"-10
Details
- Item
- Hex Nut,3/4"-10 Size,SS Grade 18-8
- Finish
- Plain
- System of Measurement
- Inch
- Thread Type
- Coarse
- Application
- General Purpose
- Nut Style
- Hex Nut
- Material Grade
- 18-8
- Basic Material
- Stainless Steel
- Nut Standards
- ANSI/ASME B18.2.2
- Fastener Finish
- Plain
Description
Hex Nut,3/4 In.-10 Size,SS Grade 18-8, Finish Plain, Hex Width 1 13/16 in, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.